Thermo Distance Non Contact Infrared Thermometer

Order Code: ZT3422520S

£26.99 Inc VAT (20%)


Description

Thermo Distance is a non-contact infrared thermometer which help you to analyze easily your temperature. More hygienic without any physical contact and avoid cross contamination.

Thermo Distance is a non-contact infrared thermometer which help you to analyze easily your temperature. More hygienic without any physical contact and avoid cross contamination.
Benefits of a thermometer to help you to monitor quickly and easily your temperature and those of your loved ones.



RELIABLE MEASUREMENT
A sound alert helps you to place the thermometer at the right distance. 1 second only and the temperature is displayed immediately. Thus Thermo Distance indicates body temperature without pain and without waking up your baby.
Thanks to the automatic 9 measurements in memory, you can monitor body temperature. With Thermo Distance you can also measure liquids temperature (bath, baby bottle..) , objects and also ambient temperature.



CLEVER: COLOR CODED
Reading the results is simpler as the temperature thanks to the coloured results indicator and the big LCD screen.

A simplified measurement interpretation:
Green: Normal temperature
Red: Fever



HYGIENIC
No physical contact, so no spread of microbes via body fluids. Thus, it does not need to be cleaned between each use.



DESIGN
Ergonomic, Thermo Distance perfectly fits the palm of the hand for easy handling. Compact, you can bring it everywhere with you.PERFORMANCES

Time to take T° 1s.

Measuring precision 0, 2°C

Measuring distance 0-5 s.





FUNCTIONS

Reading the results is simpler

- The coloured results indicator

Sound alert for right distance positioning and the end of temperature setting

Large backlit LCD Screen

Object, liquids and ambient temperature

9 mémories





MAIN CHARACTERISTICS

Batteries: 2 xLR03 (Included)

Product dimension: 4.5 x 14 x 3 cm

Packaging dimensions : 9.5 x 16.5 x 5.5 cm

Weight Net/Gross: 0.1 kg/0.22 kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome