1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Calipers/
  4. Vernier Calipers
531 Series High Accuracy Vernier Calipers

531 Series High Accuracy Vernier Calipers


3 Variants From
£46.99

Inc VAT (20%)

See 3 Product Variants
£46.99

Description

This vernier caliper with thumb clamp only moves when you depress the spring-loaded thumb grip.
14° vernier face angle. Incorporates Quadri feature.

Feature Attributes

Graduation:

0.02 mm

Measures:

External,Internal

Material:

Stainless Steel

System of Measurement:

Imperial,Metric

Caliper Type:

Vernier Calipers