1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Calipers/
  4. Vernier Calipers
532 Series Fine Adjustment Vernier Calipers - Metric/Imperial

532 Series Fine Adjustment Vernier Calipers - Metric/Imperial


Select
See all variants from
£72.99

Inc VAT (20%)

See all variants from £72.99

Description

Metric & Inch Reading - Graduation: 0.02mm/0.001"
Fine adjustment allows improved sensitivity of slider movement. 14° vernier face angle.
Incorporates Quadri feature. Satin chrome finish with clear easy read graduations.

Feature Attributes

Material:

Stainless Steel

Additional Features:

can Measure Outside and Inside Diameter (od and Id), Depth, and Steps,Fine Adjustment Aids Slider Positioning

Graduation:

0.02 mm

Measures:

External,Internal

System of Measurement:

Imperial,Metric

Caliper Type:

Vernier Calipers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome