For taking 4 types of measurement, internal, external, depth and step. Dual reading scale (metric and inch) Universal - one tool measures length, height, diameter and centre. No calculations and no ?trial and error? involved. Pre-adjusted to a concentricity of 0.01mm maximum. Indicator diameter: 50mm. Clamping shank diameter: 20mm.