9080 Smart Trend Vibration Meter


£1,139.99 Inc VAT (20%)

See all variants from £1,139.99

Description

A simple to use vibration monitoring and analysis tool that helps to diagnose faults such as unbalance, misalignment and looseness.

• Overall vibration values are displayed with colour coded alarm levels for ISO values and bearing condition.
• Colour coded frequency band alarms based on run speed can be displayed to diagnose machine faults such as balance, misalignment and looseness.
• VibTrend software enables PC based trending of machine condition over time and generation of reports
• The fully dynamic cursor displays frequency and amplitude values.
• Readings are easily saved and recalled, and all alarm levels and settings are stored in non-volatile flash memory.
• Run speed and machine type are entered with the simple to use setup wizard.
• BNC connector for external accelerometer.
Size: 200 x 60mm x 26mm.
Weight: 280g (not including magnet).
Environmental: water, sand and dust: IP67 waterproof,
operating: 0°C to 50°C, storage: -20°C to 70°C.
Power supply: 2x AA batteries.
Max. frequency resolution: 1.25 Hz @ 800 lines FFT setting.
Displayed vibration amplitude units: acceleration in g velocity in mm/s (or inches/s), bearing noise in BDU (bearing damage units).
Displayed frequency units: Hertz (Hz), RPM or CPM.
Input auto range: +/- 50g or +/- 5g
Dynamic range: 96dB (0.002g resolution)
VA diagnostic bands (RPM = run speed):
unbalance 1x RPM, misalignment 2x RPM, looseness 3x RPM.
Accessories: standard 100mV/g BNC, accelerometer,
nylon carrying case.
Options: Tacho strobe/flashlight attachment,
bluetooth headphones/ear defenders.

See full description

Feature Attributes

Colour:
Yellow
Weight:
28 kg
Includes:
carrying case
Size:
200x60x26 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome