Kit contents: 1x 9071 vibration meter with BNC 1.5m cable, 1x 381A infrared and contact digital thermometer.
9071 Vibration Meter with BNC 1.5m cable:
Analyse and Interpret readings... Incredible performance and three year limited warranty.
• Colour coded alarm levels for ISO values and bearing damage
• Easily identify problems with built-in band filters - unbalance, misalignment, looseness
• Full colour OLED display and 800 Line FFT spectrum
• Rugged IP67 case
• Built-in accelerometer with stinger
381A Infrared & Contact Digital Thermometer:
Ideal for checking under-floor heating, cold spots on radiators and reading temperatures in hard to reach areas.
• Contact and non-contact thermometer
• Maintain reading on display
• Laser sighting
• Backlit display
• 9:1 distance to spot ratio
• 0.1 degree resolution