Hvt Voltage Tester 3.5 X 100mm

Order Code: ZT3115819S

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

The Hultafors HVT Voltage Tester made with a transparent insulated handle, diode and plastic-coated blade. For use up to 1000 V AC, 120-250V. CE marked. VDE/GS-marked. IEC 60900 certified. Specifications: Tip Size: 0.6 x 3.5mm.Blade Length: 100mm.

Specifications for Hvt Voltage Tester 3.5 X 100mm
  • Tip Size
    3.5mm
  • Blade Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome