Magnetic Field Tester, Non-contact


£23.99 Inc VAT (20%)

See all variants from £23.99

Description

The NC1 is a non-contact magnetic field tester for checking the operation of relays and solenoid valves in a wide range of machinery. This feature saves time by allowing testing without having to dismantle the equipment or control panel. A bright yellow LED illuminates the clear tip of the tester and a buzzer sounds when a magnetic field is detected.

Features and Benefits:
•LED torch allows use in low light
•Power on LED pulse and low battery indicator are easy to identify
•Extended probe allows access to hard to reach areas
•Clear tip allows for high visibility indication
•Tests solenoid valves and relays without dismantling

Typical Applications:
•Electrical installations
•Electronic maintenance

Feature Attributes

Length:
155 mm
Indication:
Visual,Audible
Width:
25 mm
Battery Type:
2x AAA (included)
Weight:
55 g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome