215mm Wide Wooden Wall Thermometer-20/50C&F in Plain Wallet

Order Code: ZT2622384S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 +£12.5910%


Description

Ethically sourced, wood wall thermometer with clear printed temperature scale. This environmentally friendly thermometer is the perfect for domestic or industrial use and is suitable for use indoor or outdoor. (Place in sheltered position if siting outdoors.)

Product Features
Sustainable wood wall thermometers sourced from forests managed to strict environmental, social and economic standards
Ethically sourced to protect the biological diversity and benefits of local people and workers
Ethically sourced, fully recycleable packaging
Ideally suited to full colour customer branding and design (MOQ apply)
Suitable for use indoor or outdoor*
Easy to read, Celsius and Fahrenheit temperature scales
Made in UK

Specification
Temperature range: -20 to +50°C/-10 to +120°F
Divisions: 1°C/2°F
Accuracy: +/- 1.0°C @ 10°C
Product material: Wooden mounting with kerosene filled glass tube
Product dimensions : 215 x 60 x 8mm
Product weight: 70.5g

See full description