Forehead Thermometer Non - Contact

Forehead Thermometer Non - Contact

Order Code: ZT5537675S

£92.99 Inc VAT (20%)
£99.997% off


Description

Forehead Thermometer Non- Contact is suitable for measuring the temperature of adults and children of all ages easy to use for checking workers/customers in offices shops warehouses schools restaurants etc Forehead Thermometer Non- Contact Features: CE 1639 approved device Professional medical device Easy-to-use no complicated instructions Quick one-second readings Audible beep when reading taken Accurate oral-equivalent temperature readings Audible high temperature alert and mute setting Bright blue LED backlight Memory function (stores last 25 readings) Class II medical device Supplied with full one year guarantee Non-Contact Infrared Forehead Thermometer - suitable for measuring the temperature of adults and children of all ages suitable for the temperature checking of family members and workers / customers in offices shops warehouses schools restaurants etc. The Non-Contact Forehead thermometer is CE 1639 approved manufactured in accordance with Class II EU Medical Device Directives 93/42 EEC. The thermometer gives reliable and accurate human temperature readings every time automatically displaying oral equivalent" temperatures allowing the user to check adult and child forehead temperatures quickly with no-touch infrared technology for safety and hygiene. This thermometer is quick accurate and easy to use. Press power (on/mem) button to turn the instrument on hold the instrument within 4 cm (40 mm) from the centre of the forehead and press and hold the 'Start' button until you hear one beep (unless muted) indicating the reading is complete. Readings should take approximately 1 second. The built-in fever alarm (three short beeps followed by one long beep) will sound whenever the oral equivalent temperature exceeds 37.5°C. For the best and most accurate readings we recommend that you keep the forehead area clean. Foreheads that are sweaty perspiring covered with cosmetics or have scar tissue can cause inaccurate readings. The person having their temperature checked should have been in a stable environment for at least five minutes and avoided exercising bathing or showering for 30 minutes (which can artificially raise your temperature) before taking forehead temperatures. The bright blue backlight ensures the display is easy to read even in poorly lit areas. To ensure long battery life the thermometer will auto power-off after 60 seconds. For added versatility changing to surface mode will allow measuring the surface temperature of other common items to a maximum temperature of 80°C. The temperature range is switchable between °C and °F to do this go into power off mode press and hold the ‘start’ button then press the power (on/mem) button for 3 seconds °C will switch to °F. You can use the same process to switch back from °F to °C. NOTE: when you switch between °C and °F the memory will be cleared. The Non-Contact Forehead thermometer stores your last 25 readings for easy recall and periodic monitoring. Dimensions are 158 L x 48 W x 40.2 D mm. Supplied complete with 2 x AAA batteries.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome