Inc VAT (20%)
The OHAUS Valor 2000 water resistant food scale raises the bar and sets a new industry standard with the winning combination of speed and durability. Available in both stainless steel and plastic housing designs, Valor 2000 offers large LED front and rear displays, food safety and puncture resistant keypads, making it the premier value scale for use in dry or washdown environments.
Design Features: Auto-close power jack cover, transportation handle
Application: Weighing, Checkweighing (XW only)
Display: Dual light emitting diode (LED) displays
Operation: AC adapter (included) or rechargeable battery (included)Constructions: ABS housing with stainless steel platform (PW), stainless steel housing and platform (XW), up-front level indicator
Display Type:
Dual light emitting diode (LED) displays
Power Output:
AC Adapter (Included), Rechargeable Battery (Included)
Type:
Weighing, Checkweighing (XW only)
Units of Measurement:
Gram Kilogram Ounce Pound Pound Ounce
Protection Rating:
IPX8
Platform Width:
242 mm