3000 Series - V31 - Compact Scales


£319.99 Inc VAT (20%)

See all variants from £319.99

Description

Valor 3000 Xtreme Scales continue the OHAUS tradition of building high quality, durable products that are easy to use and hard to beat. Features include high precision up to 40,000d readability, durability, and ease-of-use, encased in a sleek and fully stainless steel compact housing. Washdown versions and Legal-for-Trade approved models ensure that the Valor 3000 Xtreme meets the needs of even the most demanding environments.

Design Features: Selectable environmental settings, auto tare, auto shut-off, selectable power-up unit, optional food accessories
Application: Weighing, Percent Weighing, Specific Gravity
Display: Backlit liquid crystal display (LCD)
Operation: AC adapter (included) or 4 C (LR14) batteries (not included)Constructions: Stainless steel housing and platform, up-front level indicator, load cell lock

See full description

Feature Attributes

Display Type:
Backlit liquid crystal display (LCD)
Type:
Weighing, Percent Weighing, Specific Gravity
Power Output:
4 C (LR14) Batteries (Not Included), AC Adapter (Included)
Inuse Cover:
No
Key Features:
Battery, Smallportable
Platform Construction:
Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome