5000 Floor Platforms


£2,099.99 Inc VAT (20%)

See 13 Product Variants
£2,099.99

Description

The OHAUS next generation Defender 5000 Series Floor Platform is a solid lineup of floor and pit mount platforms that do not compromise on quality for industrial applications. Powered by four stainless steel IP68 hermetically sealed load cells that will withstand years of daily usage in industrial environments, these platforms offer a unique combination of affordability, versatility and quality that your company can depend on for years and years.

Design Features: Structural channel bracing and pendulum design feet with removable rubber cap
Constructions: Black painted steel platform, IP67 stainless steel junction box with top access, IP68 OIML R60 electro-polished stainless steel load cells

Feature Attributes

Height:
90 mm
Protection Rating:
IP67
Platform Construction:
Painted Steel
Legal For Trade:
Ec Type Approvable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome