5000 Low Profile Floor Platforms


£1,599.99 Inc VAT (20%)

See 2 Product Variants
£1,599.99

Description

Defender 5000 Series Low Profile Platform combines durable construction and an ultra-low height. Featuring a painted steel platform, built-in ramp, four alloy steel load cells (with adjustable feet), the ultra-low design simplifies the job of moving goods on and off the platform.

Design Features: 150% capacity overload protection, painted and stainless steel floor stands (available as accessories)
Constructions: Painted steel platform, stainless steel junction box, (4) OIML R60 alloy steel load cells and a front access painted ramp

Feature Attributes

Height:
0.5 m
Weight:
136.0 kg
Protection Rating:
IP65
Platform Construction:
Painted Steel
Legal For Trade:
Ec Type Approvable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome