5000 Series Base


Select
Select
£499.99 Inc VAT (20%)


See all variants from £499.99

Description

The OHAUS next generation Defender 5000 R Series base offers durability for the most demanding of industrial applications. The R series features moisture-protected single-point load cells, powder-coated steel construction, non-slip rubber adjustable feet, removable stainless steel weighing pans and integrated leveling bubbles. Maximum non-approved resolution of 1:15,000d meets the needs of industrial weighing applications that require extreme accuracy.

Design Features: 150% capacity overload protection
Constructions: 304-grade stainless steel platform, sand grey powder-coated steel frame, aluminum load cell, non-slip adjustable rubber feet, level indicator

Feature Attributes

Protection Rating:
IP67
Legal For Trade:
Ec Type Approvable, OIML
Platform Construction:
Stainless Steel
Key Features:
Indicatorplatformseperated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome