5000 Stainless Steel Base


£719.99 Inc VAT (20%)

See 21 Product Variants
£719.99

Description

The OHAUS next generation Defender 5000 W Series base offers durability for the most demanding of industrial applications. The W series features moisture-protected single-point load cells, stainless steel construction, non-slip rubber adjustable feet, removable stainless steel weighing pans and integrated leveling bubbles. Maximum non-approved resolution of 1:15,000d meets the needs of industrial weighing applications that require extreme accuracy.

Design Features: 150% capacity overload protection
Constructions: 304-grade stainless steel platform, stainless steel frame, IP67 load cell, non-slip adjustable rubber feet, level indicator

Feature Attributes

Protection Rating:
IP67
Key Features:
Indicatorplatformseperated
Platform Construction:
Stainless Steel
Legal For Trade:
Ec Type Approvable, OIML

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome