5000 Washdown Lift Floor Platforms


Select
£6,199.99 Inc VAT (20%)


See all variants from £6,199.99

Description

Defender 5000 Series Stainless Steel Lift Platform combines durable construction and an ultra-low height. Featuring a stainless steel platform, built-in ramp, four IP68 stainless steel load cells (with adjustable feet) - the ultra-low design simplifies the job of moving goods on and off the platform.

Design Features: 150% capacity overload protection, stainless steel floor stand (available as accessory)
Constructions: Stainless steel platform, IP67 stainless steel junction box, (4) OIML R60 IP68 stainless steel load cell and a front access stainless steel ramp

Feature Attributes

Height:
0.5 m
Weight:
136.0 kg
Protection Rating:
IP67
Platform Construction:
Stainless Steel
Legal For Trade:
Ec Type Approvable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome