7000 Series Compact Scales


£1,199.99 Inc VAT (20%)
Up to 8% off

See 18 Product Variants
£1,199.99

Description

For Ranger 7000, there is one resounding theme: it offers the best of every ingenious feature that make OHAUS industrial products the right tools for your toughest weighing jobs. Ranger 7000 boasts the highest resolution, largest display, most application modes and connectivity options, as well as the largest memory library of any industrial bench scale in the OHAUS portfolio.

Design Features: Checkweighing lights with selectable operation and audible signal settings, several selectable operating languages, selectable environmental and autoprint settings, stability indicator, overload/underload indicators, selectable brightness settings, auto-dim, auto-sleep, auto tare, chain tare
Application: Weighing, Parts Counting with Auto Optimization, Percent Weighing, Advanced Checkweighing, Animal/Dynamic Weighing, Display Hold, Filling, Formulation, Differential Weighing, Density Determination, Sieve Analysis
Display: 4.3" (109 mm) Full-color WQVGA graphic display with user-controlled brightness
Operation: AC power (included) or rechargeable battery (accessory sold separately)
Communication : Easy access communication port including standard USB and RS232 (included) and an optional third port of RS232 or Ethernet (accessories sold separately). GLP/GMP Data Output with Real Time Clock. Data Transfer Function.
Construction: Modular design, die-cast housing, removable stainless steel platform, integral weigh below hook, menu lock switch, level indicator

Feature Attributes

Type:
Weighing, Parts Counting with Auto Optimization, Percent Weighing, Advanced Checkweighing, Animal/Dynamic Weighing, Display Hold, Filling, Formulation, Differential Weighing, Density Determination, Sieve Analysis
Protection Rating:
IP54
Platform Construction:
Stainless Steel
Outputs:
2 in/4 Out digital I/O
Second Scale Input:
Yes
Inuse Cover:
Included

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome