7000 Series - V71 - Compact Scales


Select
Select
£549.99 Inc VAT (20%)
Up to 8% off


See all variants from £549.99

Description

The OHAUS Valor 7000 compact food scale is the newest scale in OHAUS’s line of reliable and durable products that will increase your food weighing and proportioning productivity. Dual displays and touchless sensors, user-friendly menu and setup, along with the speed and accuracy of the results provide for a seamless and hassle-free user experience that is second to none.

Design Features: 210 hours of battery life, 3 LED checkweighing lights with selectable operation and audible signal settings, selectable environmental and auto-print settings, auto shut-off, auto tare
Application: Weighing, Percent Weighing, Checkweighing, Accumulation
Display: Dual backlit liquid crystal displays (LCD)
Operation: AC power (included) or rechargeable battery (included)
Communication : RS232 (included); USB, Ethernet, or second RS232 (accessories sold separately)
Construction: ABS housing, stainless steel platform, touchless sensor, transportation handle, menu lock switch, up front level indicator

Feature Attributes

Power Output:
AC Power (Included), Rechargeable Battery (Included)
Type:
Weighing, Percent Weighing, Checkweighing, Accumulation
Display Type:
Dual backlit liquid crystal displays (LCD)
Protection Rating:
IP43
Platform Width:
3 mm
Key Features:
Battery, LFT, Printer
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome