Analytical Balances


£3,299.99 Inc VAT (20%)

See all variants from £3,299.99

Description

The OHAUS Explorer Series of analytical balances combine modern features and design elements to offer unmatched functionality in a line of high-performance balances unlike any other on the market. These smart and intuitive balances and all of their intelligent features simplify even the most complex laboratory measurements.

Design Features: Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, auto standby, up to 14 operating languages
Application: Weighing, Parts Counting, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Filling, Totalization/Statistics, Formulation, Differential Weighing, Density Determination, Peak Hold, Ingredient Costing, Pipette Adjustment, SQC
Display: 5.7" (145 mm) Full-color VGA graphic touchscreen display with user-controlled brightness
Operation: AC adapter (included)
Communication : RS232 and USB (included) or second RS232/Ethernet (accessories sold separately) . GLP/GMP data output with real-time clock.
Construction: Metal base, ABS top housing, stainless steel pan, glass draftshield with top mounted side doors & flip/sliding top door, illuminated up-front level indicator, weigh below hook, security bracket, calibration lock, 4 touchless sensors, in-use cover

Feature Attributes

Type:
Weighing, Parts Counting, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Filling, Totalization/Statistics, Formulation, Differential Weighing, Density Determination, Peak Hold, Ingredient Costing, Pipette Adjustment, SQC
Display Type:
5.7" (145 mm) Full-color VGA graphic touchscreen display with user-controlled brightness
Power Output:
AC Adapter (Included)
Width:
230 mm
Draftshield:
Included
Minimum Weight:
0.16 g
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome