Analytical Dual Range Scales


£4,499.99 Inc VAT (20%)

See all variants from £4,499.99


Description unavailable

Feature Attributes

Material:
Plastic, Glass
Product Type:
Laboratory Scales
Supplied:
Assembled
Weighing Platform Material:
Stainless Steel
Height:
344 mm
Interfaces:
RS-232, 2 X USB
More attributes