CR Series Portable Balances


£59.99 Inc VAT (20%)

See 9 Product Variants
£59.99

Description

Designed with energy efficiency in mind, the Compass CX series offers a battery life of up to 1,000 continuous hours, allowing for uninterrupted operation. Featuring a slim, stackable and light-weight design, the CX fits ideally in lab, industrial, education, and even household settings. The streamlined two-button operation means that the balance can be operated easily, and large backlit LCD display enables easy viewing of weighing results.

Design Features: Stability indicator, mechanical and software overload/underload protection, low battery indicator, auto shut-off
Application: Weighing, Display Hold
Display: Liquid Crystal Display (LCD) with backlight
Operation: 3 AA batteries (included) or AC adapter (not included)Constructions: ABS housing, stainless steel pan, transportation lock, slip-resistant feet

Feature Attributes

Power Output:
3 AA (LR6) Batteries (Included), AC Adapter (Not Included),3 AA (LR6) Batteries (included), AC Adapter (Not included)
Inuse Cover:
No
Key Features:
Battery, Smallportable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome