DSB Platform Floor Scale 1220 x 1220mm 5000kgX1kg

Order Code: ZT1017632X

£999.99 Inc VAT (20%)

Currently unavailable

Description

Mild steel with powder coat paint.
Versatile Indicator– For many applications including shipping, counting, totalizing and check weighing functions.
Four alloy steel potted load cells.
RS-232– Standard serial string with time and date.
Functions– Check weighing, count, weight, total and print.
Rugged Construction– Thick safety tread top plate with heavy duty welded wide channel supports.
Convenient indicator storage for shipping.
NTEP certified at 5,000 divisions, Class lll.

Includes three year parts only warranty.

See full description
Specifications for DSB Platform Floor Scale 1220 x 1220mm 5000kgX1kg
  • Material
    Steel
  • Type
    Floor Scales
  • Capacity
    5000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome