Gladiator Stainless Steel Wash Down


£739.99 Inc VAT (20%)

See 8 Product Variants
£739.99

Description

Gladiator Stainless Steel Wash down IP67 legal for trade Scale

Combining durability and performance, Gladiator scales achieve washdown weighing tasks in the most demanding food, pharmaceutical and industrial applications. With an IP67 rating for washdown capabilities, Gladiator features easy-to-clean stainless-steel construction that is ideal for wet and dusty environments. Connectors on the bottom are IP67-rated for thorough protection. Gladiator expedites check weighing with a large, backlit display that changes colour to show if the weight is over, under or within the set limit. Designed for maximum efficiency, Gladiator features a tactile keypad with large, colour-coded keys for easy operation. EC type approval means the Gladiator is suitable for use in legal for trade applications.

Features:
• Backlit display changes colour for quick notification of check weighing limits
• Large, grade 304 stainless steel pan allows easy cleaning
• Rugged stainless-steel housing for ultimate durability
• Heavy-duty rubber feet ensure stability of unit
• Sealed keypad protects against dirt and spills
• Colour-coded keys facilitate quick recognition of the most frequently used buttons
• RS-232 interface is available to provide speedy connection to computers and printers
• External calibration allows for verification and adjustment with weights
• Hold function freezes the displayed weight, allowing time to elapse without losing the result
• Parts counting with preset sample sizes
• Selectable digital filtering for animal/dynamic weighing enables consistent results for moving subjects
• EC type approved
• IP67-rated for protection against water and dust
• Rechargeable battery included for operation almost anywhere
• Programmable auto power-off to save energy

See full description

Feature Attributes

Material:
Stainless Steel
IP Rating:
IP67

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome