Handifor Dynamometer, Miniature Model, Weighing Range Up To 100 Kg

Order Code: ZT2689315S

£359.99 Inc VAT (20%)


Description

handifor dynamometer, miniature model, weighing range up to 100 kg. Supplied = assembled. Product type = dynamometers. Max. weighing range = 100 kg. Scale model = IP40. Min. weighing range = 0.1 kg. Height = 152 mm. Width = 70 mm. Depth = 70 mm. Power supply = battery operated. Precision 0.5% of full scale. Extra lightweight. Very easy to handle. The devices from the handifor series are electronic load measuring devices that come as a miniature version for the measurement of tensile forces (N) and determining suspended weights (kg) These devices are particularly well suited for the following areas of use: goods receipt checks, verifying dispatch weights (transport companies, mailing departments etc.) , load measurements in industry, repair and maintenance companies, determining weights when hunting and fishing.

See full description
Specifications for Handifor Dynamometer, Miniature Model, Weighing Range Up To 100 Kg
  • Product Type
    Dynamometers
  • Supplied
    Assembled
  • Weighing Range
    0.1kg
  • Scale Model
    IP40
  • Power Supply
    Battery Operated
  • Depth
    70mm
  • Height
    152mm
  • Width
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome