Highland Compact Balance
Adam Equipment’s Highland balances have what it takes for lab work, field use, and various education and industrial applications. They feature multiple weighing units, RS-232 and USB interfaces, rechargeable battery and AC operation, capacity tracker, adjustable feet and level, lock down and more. Density and specific gravity determination are easy with the below balance weighing feature, and the removable draft shield eliminates wind disturbances outdoors or in drafty environments. ShockProtectTM overload protection keeps the performance of the Highland safe and secure, and the HandiCalTM internal calibration weight provides reliable readings time after time. With built in applications for parts counting, percentage weighing and totalisation / accumulation, Highland balances are packed full of useful features.
Features:
• Vivid, backlit LCD easily visible in any lighting conditions
• Programmable backlight can be set to "always on", "always off" or "light only when weighing"
• Capacity tracker built into display for easily monitoring possible overloads
• Balances stack efficiently and safely to save space (120mm pan size only)
• Colour-coded keys facilitate quick recognition of the most frequently used buttons
• Dual tare keys facilitate operation with either the left or right hand
• Level indicator and adjustable feet ensure proper balance setup for optimum weighing results
• Security slot for optional Kensington-type lock and cable to help prevent theft
• Large, grade 304 stainless steel pan allows easy cleaning
• Solid ABS housing is durable for industrial uses
• Three-point ShockProtect® feature helps prevent overload damage to internal components
• Hook included for weighing below the balance
• Internal calibration eliminates need for external weight set
• USB and RS-232 interfaces provide speedy communication with computers and printers
• Audible overload alarm warns when capacity has been exceeded
• External calibration allows for verification and adjustment with weights
• Selectable digital filtering helps minimise effects of vibration and disturbances
• Parts counting with preset sample sizes
• Memory accumulation totals results
• Zero-tracking feature ensures display returns to zero reading
• AC adapter included
• Rechargeable battery included for operation almost anywhere
• Programmable auto power-off to save energy