0
1
2

LBX Weighing Scales


£199.99 Inc VAT (20%)

See 4 Product Variants
£199.99

Description

The LBX by Adam Equipment is ideal for quick basic weighing, counting applications and checkweighing. LBX compact bench weighing scales can be utilized in shipping, manufacturing, catering, and field use. Key features includes charging via USB power source, color-coded checkweighing LEDs, and vivid backlit LCD.

Features:

- Vivid, backlit LCD easily visible in any lighting conditions
- Check weighing LEDs clearly show under, over and acceptable limits
- Overload protection helps prevent damage to internal components
- Rugged construction stands up to industrial use
- Sealed keypad protects against dirt and spills
- Simple key operation allows for easy set up and operation
- Large, grade 304 stainless steel pan allows easy cleaning
- Adjustable leveling feet help optimize setup
- External calibration allows for verification and adjustment with weights
- Checkweighing with audible alarm
- Hold function freezes the displayed weight, allowing time to elapse without losing the result
- Parts counting with preset sample sizes
- Rechargeable battery included for operation almost anywhere
- Programmable auto power-off to save energy
- Battery level is clearly displayed to show the user when the scale needs to be recharged
- Operates with a low voltage USB input providing flexibility for powering the device

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome