Nimbus Precision Balance External Calibration Model


£1,199.99 Inc VAT (20%)

See all variants from £1,199.99

Description

Nimbus Precision Balance

Nimbus precision balances feature durable construction and easy operation. With readabilities from 0.001g to 0.1g, the Nimbus precision balance provides a streamlined weighing experience. Small pan precision models have a compact footprint, so the balance occupies minimal space but retains a high level of performance. Solid metal construction throughout the balance provides the durability to withstand chemicals and rigorous daily use. Efficient mechanics plus improved electronics provide readings that are consistent and reliable. Nimbus precision balances with 0.001g (1mg) readability have a removable round glass shield to help minimise effects of air movement.

Features:
• Vivid, backlit LCD easily visible in any lighting conditions
• Colour-coded keys facilitate quick recognition of the most frequently used buttons
• Level indicator and adjustable feet ensure proper balance setup for optimum weighing results
• Removable draught shield on models with 0.001g readability helps to reduce errors caused by air currents
• Robust metal housing protects internal components in harsh environments
• Sealed keypad protects against dirt and spills
• USB and RS-232 interfaces provide speedy communication with computers and printers
• Large, grade 304 stainless steel pan allows easy cleaning
• Vivid, backlit LCD easily visible in any lighting conditions
• Lockdown device to secure balance
• External calibration allows for verification and adjustment with weights
• Printouts include date and time for data tracking within Good Laboratory Practices (GLP) guidelines
• Selectable digital filtering helps minimise effects of vibration and disturbances
• Zero-tracking feature ensures display returns to zero reading
• Multilingual display allows use in many different countries
• AC adapter included

See full description

Feature Attributes

Product Type:
Precision Balance
Readability:
0.1 g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome