Pocket Scales


£25.99 Inc VAT (20%)

See all variants from £25.99

Description

A professional portable pocket balance ideal for applications requiring reliable precision weighing including jewellery, precious metals and chemicals. The protective lid can be used as a weighing bowl. Impact-resistant ABS case with stainless steel pan, adjustable feet and level bubble.

60mm x 60mm stainless steel weighing pan
Weighing bowl (also used as protective lid)
10mm LCD display with backlight and function indicators
Tare facility over the full range which can be actioned several times throughout a weighing cycle
Check weighing to set weight as +/- value
Overload error and low battery indication
Supplied with: Transparent weighing bowl, protective lid, wallet and batteries

See full description

Feature Attributes

Product Type:
Pocket Scale
Display Size:
10 mm
Weighing Pan Dimensions:
60mm x 60mm