Precision Balance - High Capacity


£3,699.99 Inc VAT (20%)

See all variants from £3,699.99

Description

OHAUS Explorer High Capacity balances provide unmatched functionality in a line of high-performance, high-capacity balances unlike any other on the market! This smart and intuitive balance simplifies even the most complex high-capacity laboratory measurements.

Design Features: Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, auto standby, up to 14 operating lan
Application: Weighing, Parts Counting, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Filling, Totalization/Statistics, Formulation, Differential Weighing, Density Determination, Peak Hold, Ingredient Costing, SQC, Statistics
Display: 5.7" (145 mm) Full-color VGA graphic touchscreen display with user-controlled brightness
Operation: AC Adapter (included) or rechargeable battery (accessory sold separately)
Communication : RS232 and USB (included) or second RS232/Ethernet (accessories sold separately) . GLP/GMP data output with real-time clock.
Construction: Modular design, IP54 metal base, Die-cast top housing, stainless steel pan, up-front level indicator, integral weigh below hook, calibration lock, two touchless sensors, full housing in-use cover

Feature Attributes

Type:
Weighing, Parts Counting, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Filling, Totalization/Statistics, Formulation, Differential Weighing, Density Determination, Peak Hold, Ingredient Costing, SQC, Statistics
Display Type:
5.7" (145 mm) Full-color VGA graphic touchscreen display with user-controlled brightness
Power Output:
AC Power (Included), Rechargeable Battery (Not Included)
Pan Width:
311 mm
Pan Construction:
Stainless Steel
Repeatability:
0.1 g
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome