Precision Balances


£1,099.99 Inc VAT (20%)

See 13 Product Variants
£1,099.99

Description

The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.

Design Features: User-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, userselectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator, four operating languages
Application: Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination
Display: Backlit Liquid Crystal Display (LCD); Second line display for additional information or guidance (dot matrix)
Operation: AC adapter (included)
Communication : RS232 and USB device (included); GLP/GMP data output with real-time clock
Construction: Metal base, plastic top housing, removable stainless steel pan, glass draftshield, integrated weigh-below-hook, security bracket, calibration lock and in-use cover

Feature Attributes

Power Output:
AC Adapter (Included)
Type:
Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination
Display Type:
Backlit Liquid Crystal Display (LCD), Second line display for additional information or guidance (dot matrix)
Key Features:
GLPGMP, LFT, Printer
Built-In Ionizer:
No
Operation:
Ac Adapter (Included)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome