Precision Balances


£999.99 Inc VAT (20%)
Up to 6.5% off

See 31 Product Variants
£999.99

Description

Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.

Design Features: Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, up to 9 operating languages
Application: Weighing, Parts Counting, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Totalization/Statistics, Formulation, Density Determination, Display Hold
Display: 4.3" (109 mm) Full-color VGA graphic touchscreen with user-controlled brightness
Operation: AC adapter (included)
Communication : RS232, USB Host, USB Device (included). GLP/GMP data output with real-time clock.
Construction: Metal base, ABS top housing, stainless steel pan, glass draftshield with 2-piece top mounted side doors & sliding top door (1mg models only), illuminated up-front level indicator, weigh below hook, security bracket, calibration lock, full housing in-use cover

Feature Attributes

Display Type:
4.3" (109 mm) Full-color VGA graphic touchscreen with user-controlled brightness
Power Output:
AC Adapter (Included)
Type:
Weighing, Parts Counting, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Totalization/Statistics, Formulation, Density Determination, Display Hold
Pan Construction:
Stainless Steel
Inuse Cover:
Included
Key Features:
GLPGMP, LFT, Printer
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome