Ranger 4000


£1,299.99 Inc VAT (20%)
Up to 4.5% off

See all variants from £1,299.99

Description

The multipurpose Ranger 4000 is the right tool for industrial weighing applications in which value is important but quality, durability, and functionality cannot be compromised. Portable with die-cast metal housing and a rechargeable battery, this scale is equipped with seven application modes that can provide results for many industrial weighing and measurement needs.

Design Features: Cast Aluminum Housing, stainless steel platform, integral weigh-below hook, sealed front panel, menu lock switch, up front level indicator, adjustable leveling feet, selectable environmental and auto-print settings, stability indicator, overload and underload indicators, low battery indicator, auto shut-off, auto tare
Application: Weighing, Parts Counting, Checkweighing, Percent Weighing, Animal/Dynamic Weighing, Display Hold, Accumulation
Display: Light-emitting diode display (LED), 3 color checkweighing LEDs
Operation: AC power (included) or rechargeable battery (included)
Communication : Easy access communication port including standard RS232 (included) and second RS232, USB or Ethernet (accessories sold separately)
Construction: Rugged Cast Aluminum Housing, Stainless Steel Platform

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome