Semi-Micro Balances


£3,199.99 Inc VAT (20%)

See all variants from £3,199.99

Description

The Pioneer PX5 combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX5 is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.

Design Features: User-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, userselectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator, four operating languages
Application: Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination
Display: Backlit Liquid Crystal Display (LCD); Second line display for additional information or guidance (dot matrix)
Operation: AC adapter (included)
Communication : RS232 and USB device (included); GLP/GMP data output with real-time clock (except US version)
Construction: Metal base, plastic top housing, removable stainless steel pan, glass draftshield, integrated weigh-below-hook, security bracket, calibration lock and in-use cover

Feature Attributes

Type:
Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination
Power Output:
AC Adapter (Included)
Display Type:
Backlit Liquid Crystal Display (LCD), Second line display for additional information or guidance (dot matrix)
Width:
209 mm
Units of Measurement:
Carat, Custom, Grain, Gram, Hong Kong Tael, Kilogram, Mesghal, Milligram, Momme, Newton, Ounce, Ounce Troy, Pennyweight, Pound, Singapore Tael, Taiwan Tael, Tical, Tola
Inuse Cover:
Included
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome