SKX Electronic Balances


Select
£179.99 Inc VAT (20%)


See all variants from £179.99

Description

Designed for education applications, the OHAUS Scout with large backlit LCD backed by education software is the ideal balance for your classroom. It is built to endure demanding classroom applications with superior overload protection. Features including, faster stabilization time, increased capacity, multiple connectivity options and stackable design make Scout the best weighing experience for the next generation classroom.

Design Features: Stability indicator, stackable design with included storage cover (excluding 1mg model), mechanical and software overload/underload protection, low battery indicator, auto shut-off, auto tare, span calibration mass included on models up to 620g capacity
Application: Weighing, Density Determination, Mole Weighing
Display: Liquid crystal display (LCD) with backlight
Operation: AC adapter (included) or 4 AA batteries (not included)
Communication : RS232, USB Host, USB Device, Ethernet or Bluetooth® (available as an accessory)
Construction: ABS housing, stainless steel pan, ABS draftshield (1mg model only), weigh below hook, transportation lock, manual calibration lock switch, security slot

See full description

Feature Attributes

Width:
25.0 cm
Power Output:
4 AA (LR6) Batteries (Not Included), AC Adapter (Included)
Display Type:
Liquid crystal display (LCD) with backlight
Type:
Weighing, Density Determination, Mole Weighing
Pan Construction:
Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome