T32M


£799.99 Inc VAT (20%)

See all variants from £799.99

Description

The OHAUS T32MC and T32ME indicators are ideal for general weighing and simple applications in production, packaging, warehouse, inventory, shipping and receiving areas. Both feature a painted steel housing with high-impact ABS faceplate, steel mounting bracket, bi-directional RS232 and software for weighing, simple parts counting, basic checkweighing, dynamic weighing and accumulation of results. T32ME features an LED display while T32MC features an LCD display.

Design Features: User-configurable resolution up to 20,000d/6,000e, OIML Approved, NTEP Certified and Measurement Canada Approved
Application: Weighing, Parts Counting, Checkweighing, Dynamic, Accumulation
Display: T32MC: Backlit liquid crystal display (LCD) T32ME: Light-emitting diode display (LED)
Operation: AC adapter (included)
Communication : Easy access communication port including RS232 interface (included)
Construction: Front ABS/rear painted steel housing and painted steel mounting bracket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome