Metal Pencil Sharpener (Pack of 20) Q01021
Hover to enlarge the image
0
1

Metal Pencil Sharpener (Pack of 20) Q01021

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%

Product Description

This Helix Oxford single hole sharpener features a high quality, tempered steel blade and anti-tamper screw for safety. Ideal for use in classrooms, at home or in the office, the metal sharpener also features a wedge shape with finger grips for ease of use. For use with standard 8mm diameter pencils. This bulk pack contains 20 sharpeners.
Single hole
High quality tempered steel blade
Anti-tamper safety screw
Wedge shape with finger grips
For use with standard 8mm diameter pencils
Colour: Silver
Pack of 20


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome