Crystal Art Owl and Fairy Tree Notebook CANJ-1

Order Code: ZT2118660S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Crystal Art Owl and Fairy Tree Notebook CANJ-1 What better place to note down your thoughts than in a sparkling Crystal Art Notebook?
The technique is similar to painting by numbers. Each crystal art notebook design has a numbered, adhesive template. Using the magic pick up pen (included), simply lift up the coloured crystals and place them on the corresponding numbered dots. They affix instantly! The technique is relaxing and therapeutic, and the result is a beautiful piece of rhinestone art which you can keep or gift to loved ones. They are suitable for ages 6 and up.
Each notebook contains 50 lined pages and is approx 26 x 18cm in size.

See full description
Specifications for Crystal Art Owl and Fairy Tree Notebook CANJ-1
  • Product Type
    Notebooks
  • Cover Colour
    Blue
  • Environment Support
    FSC certified
  • Paper Colour
    White
  • Binding
    Casebound Book
  • Rulings
    Feint Ruled
  • Number of Pages
    50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome