0
1
2
3
4

4 Colour Pens


Select
Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description

Ideal when information needs to be recorded in different colours. Fashion pen contains an assorted selection from pink, purple, turquoise and lime green. 1.0 tip gives line width of 0.4mm. Packed 12.

Bic 4 Colour Pen & Pro- Choose between black, blue, red and green ink

Feature Attributes

Line Width:
0.4 mm
Tip Size:
Medium
Refill Type:
Non-Refillable
Ink Colour:
Assorted
Pen Type:
Permanent
Retractable:
Retractable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome