Quantity | Price | Discount |
---|---|---|
1 - 9 | £3.39 | 0% |
10 - 19 | £3.25 | 4% |
20 - 49 | £3.12 | 8% |
50 - 99 | £2.98 | 12% |
100 + | £2.85 | 16% |
Choose this pack of 20 Q-Connect Black Fine Ball Point pens for affordable, high quality writing. They're perfect for use in homes, offices and schools with smooth-flowing ink that lasts. The fine nib, made from tough tungsten carbide, gives greater control and allows for more precise writing. The long lasting black ink is designed for archival use, and the cap is ventilated for extra safety. This pack contains 20 black pens.
Fine tip ballpoint pens for controlled writing
Provides you with smooth and flowing writing that looks fantastic
Designed to prevent ink leakage
Fine nib gives you a precise way to write
Ergonomic barrel is perfect for long use
Writes up to 2km
Fine nib for 0.4mm line width
Ventilated cap for safety
Barrel colour: Yellow
Ink colour: Black
Pack of 20