Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pens
Ballpoint Pens
Cristal Fine Ballpoint Pens
By Bic
2 Variants From
£16.99
Inc VAT (20%)
See 2 Product Variants
£16.99
Description
Description unavailable
Feature Attributes
Depth:
154 mm
Type:
Stick Ballpoint Pen
Height:
154 mm
Material:
Plastic
Width:
75 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome