0
1
2
3
4

Cristal Large Ballpoint Pens


Select
£15.99 Inc VAT (20%)
Up to 11% off


See all variants from £15.99

Description

These Bic Cristal™ ballpoint pens feature a durable tungsten carbide ball mechanism and smooth oil-based ink for reliable, everyday use. The large 1.6mm tip produces a 0.6mm line for bold handwriting. The hexagonal barrel includes a black cap and end plug that matches the ink for easy identification.

Feature Attributes

Pen Type:
Permanent
Line Width:
0.6 mm
Refill Type:
Non-Refillable
Tip Size:
Broad
Retractable:
Non-Retractable
Grip:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome