Cristal Soft Ballpoint Pens


Select
£18.99 Inc VAT (20%)


See all variants from £18.99

Description

The Bic Cristal Soft Ball Point Pen offers improved smoothness when writing or taking notes. The EasyGlide ink uses special resins for smooth and fluid writing, up to 35% smoother than ink used in traditional Bic ball point pens. It still includes the same octagonal barrel and coloured cap for comfortable control, with long-lasting ink for frequent use.

Feature Attributes

Tip Size:
Medium
Retractable:
Non-Retractable
Refill Type:
Non-Refillable
Line Width:
0.45 mm
Pen Type:
Permanent
Type:
Ballpoint Pen
More attributes