Zebra F-301 Deluxe Retractable Ballpoint Pen 1.0mm Tip 0.5mm Line Stainless Steel Barrel Black Ink (Pack 2)

Order Code: ZT1261483P

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Zebra F-301 Deluxe Retractable Ballpoint Pen 1.0mm Tip 0.5mm Line Stainless Steel Barrel Black Ink (Pack 2) This sleek ballpoint pen provides an excellent writing performance with its slender design and sculptured finger grip. The F-301 is refillable with an F refill.

Specifications for Zebra F-301 Deluxe Retractable Ballpoint Pen 1.0mm Tip 0.5mm Line Stainless Steel Barrel Black Ink (Pack 2)
  • MFR Part No.
    36772ZB
  • Tip Size
    Medium Point
  • Line Width
    0.5mm
  • Pen Type
    Ballpoint Pens
  • Ink Colour
    Black
  • Retractable
    Yes
  • Type
    Ballpoint & Rollerball Pens
  • Colour
    Black
  • Barrel Colour
    Silver
  • Ink Type
    Oil Based Ink