0
1
2

Gel Ink Ball Pens


Select
£9.49 Inc VAT (20%)


See all variants from £9.49

Description

2170 Water-based gel ink and practical, ergonomic rubber grip area guarantee particular accurate lettering and a soft, fine stroke width of 0.5 mm.

Feature Attributes

Retractable:
Non-Retractable
Refill Type:
Non-Refillable
Tip Size:
Fine
Pen Type:
permanent
Line Width:
0.5 mm
Type:
Gel Pen
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome