Inkjoy 100 Stick Ballpoint Pens


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

New revolutionary ink system. No smear. Solid metal barrel provides long lasting durability. High gloss finish. Medium tip 1.0mm with a 0.7mm line width.

Features and Benefits
• With a triangular shaped body for greater comfort and control when writing.
• Permanent
• Medium tip, line width 0.7mm
• Cap and barrel colour matches ink colour
• Non retractable
• Non refillable
• Box of 50

Notes
• Images for illustration purposes only

Feature Attributes

Line Width:
0.7 mm
Tip Size:
Medium
Refill Type:
Non-Refillable
Pen Type:
permanent
Retractable:
Non-Retractable
Box / Pack Quantity:
50
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome