Tri Ballpen Grip with 3 Purple Ballpens - Pack of 40


£8.99 Inc VAT (20%)

See all variants from £8.99


Description unavailable

Feature Attributes

Pen Type:
Ballpoint Pens
Tip Size:
Medium Point
Line Width:
0.8 mm
Ink Type:
Oil Based Ink
Product Type:
Ballpoint & Rollerball Pens
Weight:
125 g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome