Ultra Fine Fineliner Pen


Select
£8.99 Inc VAT (20%)
Up to 10% off


See all variants from £8.99

Description


Description unavailable

Feature Attributes

Line Width:
0.3 mm
Tip Size:
Fine Point
Form:
Fineliner Pens
Ink Type:
Waterbased Ink
Barrel Colour:
Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome