Inc VAT (20%)
The OHAUS Defender 2000 Series of bench scales offers OHAUS’ signature accuracy for commercial and industrial weighing applications at an unbeatable price. Depend on the OHAUS Defender 2000 Series when you need accuracy you can count on while maximizing your budget.
Design Features: Indicator with ABS plastic housing, red LED display, tactile mechanical keys, optional RS232C with manual/continuous/interval printing, hardware configuration lockout switch, internal lead-acid rechargeable battery and AC adapter. Software included for parts counting mode with selectable sample sizes and weighing totalization (Accumulation) functions. Selectable span calibration points, averaging level, auto-zero tracking and battery saving auto-off. Stainless steel pan with painted carbon steel tubular frame, non-slip rubber leveling feet with locking nuts, externally visible level bubble, aluminum alloy IP65 load cell, down-stops for overload protection
Application: Weighing, Parts Counting, Accumulation
Display: Light-emitting diode display (LED)
Operation: AC Adapter (Included) or Rechargeable Battery (Included)
Communication : RS232 (Available as an Accessory)
Construction: ABS indicator, 430 grade stainless steel platform with painted steel tubular frame, IP65 aluminum load cell
Power Output:
AC Adapter (Included), Rechargeable Battery (Included)
Type:
Weighing, Parts Counting, Accumulation
Display Type:
Light-emitting diode display (LED)
Platform Construction:
Stainless Steel
Main Purpose:
Counting, Data Communication
Units of Measurement:
Gram, Kilogram, Pound