5000 Washdown Floor Scales - DF52


£4,999.99 Inc VAT (20%)

See 11 Product Variants
£4,999.99

Description

The OHAUS next generation Defender 5000 Series Floor Scale is a solid lineup of floor and pit mount scales that do not compromise on quality for industrial applications. Powered by four stainless steel IP68 hermetically sealed load cells that will withstand years of daily usage in industrial environments, these scales offer a unique combination of affordability, versatility and quality that your company can depend on for years and years.

Design Features: Structural channel bracing and pendulum design feet with removable rubber cap, 150% overload protection. Checkweighing symbols with selectable operation and audible signal settings, menu lock switch, multiple selectable operating languages, selectable environmental and auto-print settings, stability indicator, overload/underload indicators, selectable adjust contrast settings, auto-dim display, auto-off, auto tare.
Application: Weighing, Parts Counting, Percent Weighing, Checkweighing, Dynamic Weighing (Display Hold)
Display: Backlit Liquid Crystal Display (LCD), 256 x 80 pixels
Operation: Internal power supply with power cord (included) or rechargeable battery (sold separately as an accessory)
Communication : Easy access communication ports including RS232 and Micro SD slot (included), second RS232/RS485/USD device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog Output (sold separately as accessories); GLP/GMP data output with real-time clock
Construction: Stainless steel indicator, bead-blasted stainless steel platform, IP67 stainless steel junction box with top access, IP68 OIML R60 electro-polished stainless steel load cells, available pit frames mounting

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome